Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W
Mfr # EBSO-1032-32ZI
Zoro # G8036263
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EBSO-1032-32ZI
- Zoro # G8036263
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,5/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 30 PK (72991)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 11/16 in Ht, 10 PK (U12601.062.0001)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 50 PK (SCIA-120037-050P)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01210.037.0375)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/4" Hex W (140404HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140406HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, 5/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST303-832-SS)
- Unicorp Hex Standoffs