Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W
Mfr # EBSO-1032-22ZI
Zoro # G8036288
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 0.687 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EBSO-1032-22ZI
- Zoro # G8036288
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 0.687 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,5/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0100)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37480.075.0001)
- MALCO Sheet Metal Screws White (HW7X1/2ZWG)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 8 PK (78623)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-632-S-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Aluminum 3/8" Hex W (370208HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100904HFA)
- Unicorp Hex Standoffs