Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W
Mfr # 1435-M12-F21-1032
Zoro # G7995812
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1435-M12-F21-1032
- Zoro # G7995812
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Steel Body, 500 PK (U34130.009.0036)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51450.016.0001)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4530-832-S-12)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Steel Zinc, 1/4" Hex W, 40 PK (142404HM)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310808HM303)
- Unicorp Hex Standoffs