Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Passivated, 5/16" Hex W
Mfr # EBSOS-1032-26
Zoro # G8038896
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 0.812 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EBSOS-1032-26
- Zoro # G8038896
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 0.812 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.008.0018)
- ZORO SELECT Fully Threaded Stud, 10-32, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (56275)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U51010.031.0150)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140404HMBN)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 3/8" Hex W, 10 PK (14HTSP400)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4500-440-SS)
- Unicorp Hex Standoffs