Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Passivated, 5/16" Hex W
Mfr # EBSOS-1032-20
Zoro # G8036053
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 5/8 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EBSOS-1032-20
- Zoro # G8036053
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 5/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U08441.075.0325)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (1420ADH)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 474 PK (54002)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRP063203GR)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Aluminum Plain, 1/4" Hex W (FC2100-832-A)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST318-440-SS)
- Unicorp Hex Standoffs