Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Stainless Steel 1/4" Hex W
Mfr # 1483-M09-F16-1032
Zoro # G8009688
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Body Length 2 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1483-M09-F16-1032
- Zoro # G8009688
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galvanized Steel 10PK (9059441)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Pan Head Phillips Drive, 35 PK (37922)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 272 PK (53994)
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 1 3/4 in Usbl L, 2 5/16 in L (U39683.025.0175)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311008HF303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 35.0.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0035)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, Aluminum 5/16" Hex W (310206HFA)
- Unicorp Hex Standoffs