Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Stainless Steel 1/4" Hex W
Mfr # 1435-M09-F16-1032
Zoro # G7995636
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Body Length 1/2 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1435-M09-F16-1032
- Zoro # G7995636
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 40 mm Bore Dia. (DHO-40SA)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.013.0062)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2309-1032-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Aluminum 1/4" Hex W (141408HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140708HM303)
- Unicorp Hex Standoffs