Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W
Mfr # ESOA-1032-28
Zoro # G8019025
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 7/8 in
- Outside Diameter 5/16 in
- Hex Width 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESOA-1032-28
- Zoro # G8019025
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 7/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,5/
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Plain Finish (U20200.056.2400)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Plain Finish (U20200.031.1200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SD43BS201)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310711HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311808HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140404HM303)
- Unicorp Hex Standoffs