Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, Aluminum 1/4" Hex W
Mfr # 1435-M06-F16-1032
Zoro # G7995846
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 1/2 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 1435-M06-F16-1032
- Zoro # G7995846
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61717)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA15)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371611HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL060603GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310706HMA)
- Unicorp Hex Standoffs