Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, 2 in L, Steel Zinc Plated, 1/4" Hex W
Mfr # P625-M12-F21-1032
Zoro # G8030164
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 2 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # P625-M12-F21-1032
- Zoro # G8030164
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 2 in |
Body Length | 2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE31)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel, 1000 PK (1408MPU188)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71323)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (372411HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310908HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311008HM303)
- Unicorp Hex Standoffs