Shop All Hex Standoffs
Unicorp
Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, Aluminum 1/4" Hex W
Mfr # P593-M06-F16-1032
Zoro # G8030383
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 1-1/2 in
- Standoff Material Aluminum
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P593-M06-F16-1032
- Zoro # G8030383
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 1-1/2 in |
Body Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Standoff Shape | Hex |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0610P-EA-100)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 5/8 X 4 304SS (THDB62400H4SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38130.070.0001)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0600)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST322-632-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310706HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK (140406HM)
- Unicorp Hex Standoffs