Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , M4 Screw Size, Brass, 22 mm Overall Lg
Mfr # MS1043-M01-F21-F
Zoro # G8019856
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M4
- Overall Length 22 mm
- Material Brass
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MS1043-M01-F21-F
- Zoro # G8019856
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M4 |
Overall Length | 22 mm |
Outside Diameter | 6mm |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Metric |
Material | Brass |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.040.0020)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39682.037.0250)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.075.3600)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (14W4LGC)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (76528)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #10 Inside Dia (370710RSA)
- ZORO SELECT Round Spacers, 6X1/4 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310406RS303)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- Unicorp Round Spacers