Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , M3 Screw Size, Stainless Steel, 3 mm Overall Lg
Mfr # MS405-M17-F16-D
Zoro # G8006626
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M3
- Overall Length 3 mm
- Material Stainless Steel
- Outside Diameter 4.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MS405-M17-F16-D
- Zoro # G8006626
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M3 |
Overall Length | 3 mm |
Outside Diameter | 4.5mm |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Metric |
Material | Stainless Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0175)
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5101)
- ZORO SELECT 5/16x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-053)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U51000.075.0550)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (34091)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 16 mm Inside Dia (K1563.16)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #6 Inside Dia (140506RSA)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (501410RS303)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- Unicorp Round Spacers