Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , M3 Screw Size, Stainless Steel, 3 mm Overall Lg
Mfr # MS405-M07-F16-D
Zoro # G8006522
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M3
- Overall Length 3 mm
- Material Stainless Steel
- Outside Diameter 4.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MS405-M07-F16-D
- Zoro # G8006522
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M3 |
Overall Length | 3 mm |
Outside Diameter | 4.5mm |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Metric |
Material | Stainless Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1309B)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 30 PK (62096)
- HILLMAN 8X2 BLACK CABINET SCREW (39242)
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg (310810RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (140706RS303)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME097)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (310510RSA)
- Unicorp Round Spacers