Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , M3 Screw Size, Aluminum, 22 mm Overall Lg
Mfr # MS1043-M04-F16-D
Zoro # G8019506
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M3
- Overall Length 22 mm
- Material Aluminum
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MS1043-M04-F16-D
- Zoro # G8019506
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M3 |
Overall Length | 22 mm |
Outside Diameter | 6mm |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Metric |
Material | Aluminum |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Spikes, 3/8 x 8 In L, PK20 (4NFA9)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK (815771)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1540)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51081.037.0001)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121406GR)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP276)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF123205GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (370810RSA)
- MIDWEST FASTENER Round Spacer, Nylon, 13/64 in Overall Lg, 0.385 in Inside Dia (65825)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/4 in Overall Lg, #8 Inside Dia (371208RS303)
- Unicorp Round Spacers