Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #8 Screw Size, Steel, 5/16 in Overall Lg
Mfr # S797-M10-F21-H
Zoro # G8006592
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Steel
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S797-M10-F21-H
- Zoro # G8006592
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/16 in |
Outside Diameter | 5/16" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51030.120.0040)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, 316 Stainless Steel (STR60234C28)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51420.137.0001)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (17W4LGC)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #10 Inside Dia (370410RSA)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33346)
- POWER HOUSE 1 in. Billet Aluminum Wheel Spacers Universal 5-Lug (PO2620991)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.192 in Inside Dia (341955)
- Unicorp Round Spacers