Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #8 Screw Size, Steel, 1/2 in Overall Lg
Mfr # S529-M10-F21-H
Zoro # G7992224
product price: $6.65
/ea
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1/2 in
- Material Steel
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S529-M10-F21-H
- Zoro # G7992224
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Outside Diameter | 1/4" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0175)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 3, PK25 (U39000.219.0300)
- MKT FASTENING Stud Assembly, 3/4", 10 1/4 in, Zinc Plated, Steel, 6 PK (3212041)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 110 PK (B04120.087.0001)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- KELLEY Spacers, Spacer Sleeve (156-342)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1 in Overall Lg (141604RS303)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 10 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME079)
- ZORO SELECT Round Spacer, #14 Screw Size, Aluminum, 1 in Overall Lg (502014RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082004GR)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP276)
- Unicorp Round Spacers