Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #8 Screw Size, Nylon, 3/4 in Overall Lg
Mfr # S545-M17-F16-H
Zoro # G7995724
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Nylon
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S545-M17-F16-H
- Zoro # G7995724
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/4 in |
Outside Diameter | 1/4" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Nylon |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.100.0350)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (WWG-CPHZ-023-SZ)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-58)
- FASCOMP Spacer, 1/2 RndX1/4, 252 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (FC1217-25-SS)
- KELLEY Spacers, Spacer 3" Lg (150-207)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (140208RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, 1/4 in Inside Dia (370814RSA)
- ZORO SELECT Round Spacers, 10X1/4 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310410RS303)
- Unicorp Round Spacers