Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #8 Screw Size, Aluminum, 5/8 in Overall Lg
Mfr # S1087-M04-F16-H
Zoro # G8030252
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Aluminum
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S1087-M04-F16-H
- Zoro # G8030252
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/8 in |
Outside Diameter | 3/8" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Aluminum |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0250)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Nickel Steel Flat Head Phillips Drive, 10 PK (79336)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Flat Head T30 Concrete Screw Anchors With Drill Bit, 225PK (24580CT25)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF122405GR)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (370808RSN)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33351)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.252 in Inside Dia (631393)
- ZORO SELECT Round Spacers, 8X1/8 #5/16 ROUND , PK100, #8 Screw Size, Stainless steel Stainless Steel (310208RS303)
- Unicorp Round Spacers