Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #4 Screw Size, Stainless Steel, 7/8 in Overall Lg
Mfr # S333-M07-F16-E
Zoro # G8030812
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 7/8 in
- Material Stainless Steel
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # S333-M07-F16-E
- Zoro # G8030812
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 7/8 in |
Outside Diameter | 3/16" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00831)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4" L, PK50 (WWG-375-4000-LZ)
- ZORO SELECT Spring Pin, Coiled, 1/16inx5/8in, Pln, PK100 (U39140.006.0062)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #6 Inside Dia (140806RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (370210RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 5/16 in Overall Lg, #14 Inside Dia (500514RSN)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, #10 Screw Size, Zinc Plated Brass, 1/2" Overall Lg (ZSPCR-456)
- ZORO SELECT Round Spacer, Natural Nylon, 3/16 in Overall Lg, #14 Inside Dia (500314RSN)
- Unicorp Round Spacers