Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #4 Screw Size, Stainless Steel, 3/16 in Overall Lg
Mfr # S289-M07-F16-E
Zoro # G8021545
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 3/16 in
- Material Stainless Steel
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S289-M07-F16-E
- Zoro # G8021545
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 3/16 in |
Outside Diameter | 3/16" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130)
- STEELWORKS 5/8-11 in. D X 24 in. L Steel Threaded Rod (11032)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4, Grade 1, PK100 (U08305.037.0075)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP030)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-297)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia (371510RSA)
- MIDWEST FASTENER Round Spacer, Nylon, 25 mm Overall Lg, 13.3 mm Inside Dia (72906)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (310610RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia (501310RSA)
- Unicorp Round Spacers