Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #4 Screw Size, Nylon, 5/8 in Overall Lg
Mfr # S537-M17-F16-E
Zoro # G7998418
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material Nylon
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S537-M17-F16-E
- Zoro # G7998418
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 5/8 in |
Outside Diameter | 1/4" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Nylon |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12423.062.0001)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA15EPBN)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (54037)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (370808RSN)
- AMPG Spacer, 3/4 Screw Size, Plain Aluminum, 1/8 Overall Lg, 3/4 in Inside Dia (ZSU112125-750-ALU)
- ZORO SELECT Round Spacer, Natural Nylon, 1/8 in Overall Lg, #14 Inside Dia (500214RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia (310310RSA)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- MIDWEST FASTENER Round Spacer, Nylon, 27/64 in Overall Lg, 0.325 in Inside Dia (65807)
- Unicorp Round Spacers