Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #4 Screw Size, Aluminum, 1/8 in Overall Lg
Mfr # S505-M04-F16-E
Zoro # G8036105
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material Aluminum
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # S505-M04-F16-E
- Zoro # G8036105
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/8 in |
Outside Diameter | 1/4" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Aluminum |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (26AD0608-EA-100)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13303)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0075)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37420.100.0001)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 6.5 mm Inside Dia (13ME078)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (100804RSA)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-224)
- ZORO SELECT Spacer, #2 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.091 in Inside Dia, 10 PK (13SP009)
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2842-5)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (34091)
- Unicorp Round Spacers