Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #4 Screw Size, Aluminum, 1-1/4 in Overall Lg
Mfr # S357-M04-F16-E
Zoro # G8032447
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material Aluminum
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S357-M04-F16-E
- Zoro # G8032447
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1-1/4 in |
Outside Diameter | 3/16" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Aluminum |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.040.0035)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel, 5 PK (4431-416SS)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/8 in W, 3/8 in H (WWG700375037512)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB518)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP215)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia (34048)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/4 in Overall Lg (370406RSN)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-173)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #6 Inside Dia (371306RSA)
- Unicorp Round Spacers