Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #2 Screw Size, Steel, 1/4 in Overall Lg
Mfr # S513-M10-F21-C
Zoro # G8036997
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length 1/4 in
- Material Steel
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S513-M10-F21-C
- Zoro # G8036997
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Plain, 20 PK (271431S)
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0050)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.112.0250)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4105-316SS-PAK)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.192 in Inside Dia (341955)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- ALLSTAR 9 in. & 2.89 in. Ring & Pinion Bearing Kit with Solid Spacer for Ford (ALL68510)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #14 Inside Dia (501614RS303)
- Unicorp Round Spacers