Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #2 Screw Size, Nylon, 5/16 in Overall Lg
Mfr # S297-M17-F16-C
Zoro # G8025045
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Material Nylon
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # S297-M17-F16-C
- Zoro # G8025045
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 5/16 in |
Outside Diameter | 3/16" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Nylon |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/4 in Ht, 100 PK (NLI20310NTE-100P)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in , Stainless Steel Plain Finish (NAS1149-C1690R)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 9/16 in Overall Lg (370910RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia (370508RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #10 Inside Dia (500310RS303)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB515)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 11/16 in Overall Lg (311108RSA)
- Unicorp Round Spacers