Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , 1/4 in Screw Size, Brass, 1/2 in Overall Lg
Mfr # S1359-M01-F21-K
Zoro # G7996722
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Material Brass
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S1359-M01-F21-K
- Zoro # G7996722
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 1/2 in |
Outside Diameter | 1/2" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Brass |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A101009)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 4 PK (71243)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.050.0016)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0200)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (65852)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 5/16 in Overall Lg (140504RSBN)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 5/8 in Overall Lg (311010RSA)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Passivated Stainless Steel, 1/4 in Overall Lg (500414RS303)
- ZORO SELECT Round Spacers, 8X1/4 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310408RS303)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- Unicorp Round Spacers