Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #12 Screw Size, Steel, 7/8 in Overall Lg
Mfr # S1103-M10-F21-J
Zoro # G8030444
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 7/8 in
- Material Steel
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S1103-M10-F21-J
- Zoro # G8030444
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 7/8 in |
Outside Diameter | 3/8" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200 (4HFW5)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72058)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (34812)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Natural Nylon, 1 in Overall Lg (501612RSN)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.114 in Inside Dia (286998)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/2 in Overall Lg, 0.252 in Inside Dia (357724)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF080404GR)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (77151)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia (350541)
- Unicorp Round Spacers