Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #12 Screw Size, Steel, 1-1/2 in Overall Lg
Mfr # S1143-M10-F21-J
Zoro # G8038196
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 1-1/2 in
- Material Steel
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S1143-M10-F21-J
- Zoro # G8038196
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 1-1/2 in |
Outside Diameter | 3/8" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG142)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33610.012.0046)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.011.0050)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 10 PK (12805 6)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP206)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- FASCOMP Spacer, 1/2 RndX15/16, 252 ID, SS, Plain Stainless Steel, 15/16 in Overall Lg, 0.252 in Inside Dia (FC1228-25-SS)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP041)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #14 Inside Dia (500714RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (310808RSN)
- Unicorp Round Spacers