Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #10 Screw Size, Steel, 1/2 in Overall Lg
Mfr # S1359-M10-F21-I
Zoro # G7994814
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Steel
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # S1359-M10-F21-I
- Zoro # G7994814
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Outside Diameter | 1/2" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Rod Ends, #CTMDL12 (CTMDL12)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (00700)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0550)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg (500306RSN)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-257)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #12 Inside Dia (501112RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #8 Inside Dia (500408RS303)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121405GR)
- Unicorp Round Spacers