Shop All Dowel Pins
Unicorp
Dowel Pin, Dowel Pin- 6.00mm Dia 40mm Le
Mfr # MDP416-6MM-40-F09
Zoro # G8014274
product price: $2.95
/ea
Sold in multiples of 100 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pressfit
- Dowel Pin Style 1 Beveled & 1 Rounded End
- Basic Material Stainless Steel
- Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MDP416-6MM-40-F09
- Zoro # G8014274
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 6.00mm |
Fastener Length | 40mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pressfit |
Dowel Pin Style | 1 Beveled & 1 Rounded End |
Basic Material | Stainless Steel |
Material Grade | 416 |
Item | Dowel Pin,Dowel Pin |
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (74907)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMT2)
- SUBURBAN BOLT AND SUPPLY Short Drop-In Anchor, 3/8" Dia, Carbon Steel (A04106326)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PHPNMS)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 1-1/2" L (DP416-312-1.500-F09)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- WADDELL Pin Dowel Spiral 3/8X2In (776)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8in.dia., PK5 (U55580.037.0150)
- NEWPORT FASTENERS 1/4 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW020050P)
- NEWPORT FASTENERS 5/16 x 2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD025020P-FV)
- ZORO SELECT Dowel Pin, 416SS, 8 Diax24mm L, PK10 (MDP19-5)
- Unicorp Dowel Pins