Shop All Dowel Pins
Unicorp
Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt
Mfr # DP416-312-2.000-F09
Zoro # G8014378
product price: $4.29
/ea
Sold in multiples of 100 for $429.00
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pressfit
- Dowel Pin Style 2 Beveled Ends
- Basic Material Stainless Steel
- Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # DP416-312-2.000-F09
- Zoro # G8014378
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16" |
Fastener Length | 2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pressfit |
Dowel Pin Style | 2 Beveled Ends |
Basic Material | Stainless Steel |
Material Grade | 416 |
Item | Dowel Pin,Dowel Pin |
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51010.031.0125)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/2" L, PK50 (U39351.018.0150)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 8 PK (31566)
- ZORO SELECT Dowel Pin, Steel, 8x50mm, PK10 (M39090.080.0050)
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39070.018.0075)
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-312)
- ZORO SELECT Dowel Pin, Steel, 2x5mm, PK100 (M39080.020.0005)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia.x14mm L., PK100 (M39080.025.0014)
- Unicorp Dowel Pins