Shop All Dowel Pins
Unicorp
Dowel Pin, Dowel Pin- 4.00mm Dia 20mm Le
Mfr # MDP416-4MM-20-F09
Zoro # G8015674
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pressfit
- Dowel Pin Style 1 Beveled & 1 Rounded End
- Basic Material Stainless Steel
- Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MDP416-4MM-20-F09
- Zoro # G8015674
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 4.00mm |
Fastener Length | 20mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pressfit |
Dowel Pin Style | 1 Beveled & 1 Rounded End |
Basic Material | Stainless Steel |
Material Grade | 416 |
Item | Dowel Pin,Dowel Pin |
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0062)
- SIMPSON STRONG-TIE TITEN HD MG 3/8 X 3 (THD37300HMG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0250)
- DISCO Hex Nut, M8-1.25, Class 8, Bright Zinc Plated (865PK)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 1-1/2" L (DP416-312-1.500-F09)
- NEWPORT FASTENERS 1/8 x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW010030P)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 (M55580.050.0008)
- NEWPORT FASTENERS 1/2 x 3 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040034P)
- NEWPORT FASTENERS 1/2" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 20PK (338243)
- Unicorp Dowel Pins