Shop All Dowel Pins
Unicorp
Dowel Pin, Dowel Pin- 3.00mm Dia 8mm Len
Mfr # MDP416-3MM-8-F09
Zoro # G8012366
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pressfit
- Dowel Pin Style 1 Beveled & 1 Rounded End
- Basic Material Stainless Steel
- Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MDP416-3MM-8-F09
- Zoro # G8012366
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3.00mm |
Fastener Length | 8mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pressfit |
Dowel Pin Style | 1 Beveled & 1 Rounded End |
Basic Material | Stainless Steel |
Material Grade | 416 |
Item | Dowel Pin,Dowel Pin |
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3732WF)
- ZORO SELECT Grade 8, 2"-4-1/2 Hex Head Cap Screw, Black Oxide Steel, 10 in L (2FA44)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.075.0001)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 1-1/2" L (DP416-312-1.500-F09)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- WADDELL 3/16 In. x 36 In. Hardwood Dowel Rod (6303UB-25)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1266)
- WADDELL 7/16 In. x 36 In. Hardwood Dowel Rod (6307UB-20)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0016)
- Unicorp Dowel Pins