Shop All Dowel Pins
Unicorp
Dowel Pin, Dowel Pin- 2.00mm Dia 20mm Le
Mfr # MDP416-2MM-20-F09
Zoro # G8011955
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pressfit
- Dowel Pin Style 1 Beveled & 1 Rounded End
- Basic Material Stainless Steel
- Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MDP416-2MM-20-F09
- Zoro # G8011955
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 20.00mm |
Fastener Length | 20mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pressfit |
Dowel Pin Style | 1 Beveled & 1 Rounded End |
Basic Material | Stainless Steel |
Material Grade | 416 |
Item | Dowel Pin,Dowel Pin |
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (05636)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK (90700)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-2-1/2)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34142.012.0043)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 1-1/2" L (DP416-312-1.500-F09)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0014)
- NEWPORT FASTENERS 1/4" x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (466087)
- HDL HARDWARE Dowel Rods 3/8 in. Diameter Walnut (06-W)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030016P)
- NEWPORT FASTENERS 3/8 x 1" Spiral Groove Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-SV)
- Unicorp Dowel Pins