Shop All Dowel Pins
Unicorp
Dowel Pin, Dowel Pin- 1/4" Dia 3" Length
Mfr # DP416-250-3.000-F09
Zoro # G8011623
product price: $2.35
/ea
Sold in multiples of 100 for $235.00
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pressfit
- Dowel Pin Style 2 Beveled Ends
- Basic Material Stainless Steel
- Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # DP416-250-3.000-F09
- Zoro # G8011623
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4" |
Fastener Length | 3" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pressfit |
Dowel Pin Style | 2 Beveled Ends |
Basic Material | Stainless Steel |
Material Grade | 416 |
Item | Dowel Pin,Dowel Pin |
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- ROTOR CLIP External Retaining Ring Assortment, Stainless Steel, Plain Finish, 9 Sizes (DISP-E100SS)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-650-6)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 1-1/2" L (DP416-312-1.500-F09)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 20mm L., PK100 (M39080.080.0020)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL (DOWS3-187-1250)
- HOLO-KROME HOLO-KROME 3/16 X 1-3/4 DOWEL PIN 100/BOX (1036)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0040)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia.x10mm L., PK100 (M39080.025.0010)
- Unicorp Dowel Pins