Shop All Dowel Pins
Unicorp
Dowel Pin, Dowel Pin- 1/4" Dia 1" Length
Mfr # DP416-250-1.000-F09
Zoro # G8014098
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pressfit
- Dowel Pin Style 2 Beveled Ends
- Basic Material Stainless Steel
- Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # DP416-250-1.000-F09
- Zoro # G8014098
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4" |
Fastener Length | 1" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pressfit |
Dowel Pin Style | 2 Beveled Ends |
Basic Material | Stainless Steel |
Material Grade | 416 |
Item | Dowel Pin,Dowel Pin |
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (K0871.406X12)
- FASTENMASTER FMHLGM278-500 10 x 2.87 in. Wood Screws Bucket 500 Piece (FA11357)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-6)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67587)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 1-1/2" L (DP416-312-1.500-F09)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39070.031.0150)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0250)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0125)
- Unicorp Dowel Pins