Shop All Dowel Pins
Unicorp
Dowel Pin, Dowel Pin- 1/16" Dia 9/16" Le
Mfr # DP416-062-562-F09
Zoro # G8005244
Sold in multiples of 100 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pressfit
- Dowel Pin Style 2 Beveled Ends
- Basic Material Stainless Steel
- Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # DP416-062-562-F09
- Zoro # G8005244
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16" |
Fastener Length | 9/16" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pressfit |
Dowel Pin Style | 2 Beveled Ends |
Basic Material | Stainless Steel |
Material Grade | 416 |
Item | Dowel Pin,Dowel Pin |
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- TAMPER-PRUF SCREWS 3/8"-16 x 1-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002620)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (1706SS0)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01210.062.0400)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 1-1/2" L (DP416-312-1.500-F09)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- ZORO SELECT Dowel Pin, Steel, 4x60mm, PK100 (M39080.040.0060)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0080)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/4 L, PK100 (18R125DPSO)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0040)
- ZORO SELECT Dowel Pin, Plain, 3mm Dia. x 40mm L., PK100 (M39080.030.0040)
- Unicorp Dowel Pins