Shop All Clevis Pins
Unicorp
Captive Pins, 1MM Round Mini Captive Pin
Mfr # EMPP-1MM-2
Zoro # G8003878
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Mini Captive Pin
- Pin Head Type Round
- Basic Material Stainless Steel
- Pin Dia. 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EMPP-1MM-2
- Zoro # G8003878
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1 mm |
Fastener Length | 2 mm |
Details
Pin Item | Captive Pin |
System of Measurement | Metric |
Clevis Pin Type | Mini Captive Pin |
Pin Head Type | Round |
Basic Material | Stainless Steel |
Item | Captive Pins,1MM Rou |
Description
Captive Pins,1MM Rou
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 1 in L, Aluminum Body, 250 PK (55A0416-EA-250)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (5012FW)
- DANCO Flat Washer, Fits Bolt Size 5/8" 5 PK (36333B)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62763)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- HHIP 0.258" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0258)
- HHIP 0.500" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0500)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x1 1/2 In L (WWG-CLPS-111)
- MIDWEST FASTENER 7/16" x 3" Zinc Plated Steel Universal Clevis Pins 5PK (62646)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.125x4 In (WWG-CLPZ-145)
- HHIP 0.108" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0108)
- Unicorp Clevis Pins