Shop All Clevis Pins
Unicorp
Captive Pins, 1.5MM Round Mini Captive P
Mfr # EMPP-1.5MM-5
Zoro # G8002636
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Mini Captive Pin
- Pin Head Type Round
- Basic Material Stainless Steel
- Pin Dia. 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EMPP-1.5MM-5
- Zoro # G8002636
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1.5 mm |
Fastener Length | 5 mm |
Details
Pin Item | Captive Pin |
System of Measurement | Metric |
Clevis Pin Type | Mini Captive Pin |
Pin Head Type | Round |
Basic Material | Stainless Steel |
Item | Captive Pins,15MM R |
Description
Captive Pins,15MM R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Swivel Lock, 3/8"x4", Zinc, Clear (HPSL-0375-4000)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Zinc Plated Steel (U17243.031.0150)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-LT)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04110.050.0200)
- ZORO SELECT Clevis Pin, Steel, Plain, 1x2 3/8 In, PK5 (WWG-CLPSAE-010)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0150)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0150)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0175)
- Unicorp Clevis Pins