Shop All Captive Panel Screws
Unicorp
Captive Panel Screw, #6-32 Thrd Sz, 9/16 in Lg, Round, Stainless Steel
Mfr # 4007-M07-F16-632
Zoro # G7994595
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 9/16 in
- Head Type Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 4007-M07-F16-632
- Zoro # G7994595
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 9/16 in |
Head Dia. | 5/16" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Slotted Head Captive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (71643)
- ZORO SELECT Spring Pin, Slotted, 3x22mm, PK100 (M39100.030.0022)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (1116MPPB)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16 in , Stainless Steel Plain Finish, 50 PK (NAS1149-C0563R)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (110079)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.3 in Lg, Black Finish (196002)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 2 in Lg, Plain Stainless Steel (FC0183-SS)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196372)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-1500-SS)
- ZORO SELECT Captive Panel Screw, 1032X.410X.036 Thrd Sz, 0.41 in Lg, Plain (196538)
- HARDWARE RESOURCES Double Bolt for 19 mm (3/4") Center Panel (6C19)
- Unicorp Captive Panel Screws