Shop All Captive Panel Screws
Unicorp
Captive Panel Screw, #6-32 Thrd Sz, 23/32 in Lg, Round, Stainless Steel
Mfr # 4112-M07-F16-632
Zoro # G7998244
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 23/32 in
- Head Type Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # 4112-M07-F16-632
- Zoro # G7998244
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 23/32 in |
Head Dia. | 3/8" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Slotted Head Captive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, For Screw Size #8 , Brass 100 PK (FWBR8)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68646)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.062.0900)
- METABO HPT HEADLESS PINS 3/4""L (23001SHPT)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Black (196286)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (602H)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (115SS)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196149)
- Unicorp Captive Panel Screws