Shop All Captive Panel Screws
Unicorp
Captive Panel Screw, #4-40 Thrd Sz, 27/32 in Lg, Round, Stainless Steel
Mfr # 4104-M07-F16-440
Zoro # G8006048
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 27/32 in
- Head Type Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # 4104-M07-F16-440
- Zoro # G8006048
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 27/32 in |
Head Dia. | 5/16" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Slotted Head Captive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U55740.019.0002)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01209.062.0250)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64066)
- NEWPORT FASTENERS Captive Panel Screw, #8-32 Thrd Sz, Plain Steel (196468)
- ZORO SELECT Captive Panel Screw, 832X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196493)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-100-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (195993)
- ZORO SELECT Captive Panel Screw, 632X.300X.187 Thrd Sz, 0.3 in Lg, Plain (195993)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Black (196156)
- Unicorp Captive Panel Screws