Shop All Captive Panel Screws
Unicorp
Captive Panel Screw, #10-24 Thrd Sz, 13/16 in Lg, Round, Stainless Steel
Mfr # 4027-M07-F16-1024
Zoro # G7995286
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 13/16 in
- Head Type Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # 4027-M07-F16-1024
- Zoro # G7995286
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 13/16 in |
Head Dia. | 3/8" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Slotted Head Captive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 3/4 in Lg, 25 PK (TSI0-80075S0-025P)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 1000 PK (50WSG)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 50 PK (PFM1461320)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC0105-SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- ZORO SELECT Captive Panel Screw, 632X.300X.187 Thrd Sz, 0.3 in Lg, Plain (195993)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0378-SS)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 11/16 in Lg, Round, Stainless Steel (0882-SS)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Black (196286)
- Unicorp Captive Panel Screws