Shop All Spring Nuts & Cage Nuts
Unicorp
Cage Nut, M6, Hex Shape, Steel, Zinc Plated Finish
Mfr # EKF2-M6-2-ZI
Zoro # G8000597
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Nut Shape Hex
- Minimum Panel Thickness 1.53 mm
- Nut Material Steel
- Nut Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EKF2-M6-2-ZI
- Zoro # G8000597
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6 |
Details
Item | Cage Nut |
Nut Shape | Hex |
Minimum Panel Thickness | 1.53 mm |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Metric |
Description
Broach Nuts,Hex Broa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.080.0045)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0400)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 5 PK (31008)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- VAST Spring Nut, 3/8"-16, 100 PK (V210 3/8-100)
- ZORO SELECT Spring Nut, #10-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV9)
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138332003)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV4)
- VAST Spring Nut, #10-32, 316 Stainless Steel, 25 PK (V200 10-32S2-25)
- Unicorp Spring Nuts & Cage Nuts