Shop All Spring Nuts & Cage Nuts
Unicorp
Cage Nut, M6, Hex Shape, Stainless Steel
Mfr # EKFS2-M6-2
Zoro # G8000292
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Nut Shape Hex
- Nut Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EKFS2-M6-2
- Zoro # G8000292
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6 |
Details
Item | Cage Nut |
Nut Shape | Hex |
Nut Material | Stainless Steel |
System of Measurement | Metric |
Description
Broach Nuts,Hex Broa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish (45088)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1540)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M5X20)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST176209)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 2000 PK (215321)
- VAST Spring Nut, 3/8"-16, 316 Stainless Steel, 25 PK (V211 3/8S2-25)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD4)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Zinc Plated Finish (50NCAG)
- ZORO SELECT Spring Nut, #10-32, J Shape, Steel, Black Phosphate Finish, 2000 PK (215020)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V210 1/4S2-100)
- Unicorp Spring Nuts & Cage Nuts