Shop All Spring Nuts & Cage Nuts
Unicorp
Cage Nut, M6, Hex Shape, Stainless Steel
Mfr # EKFS2-M6-1
Zoro # G8002383
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Nut Shape Hex
- Nut Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EKFS2-M6-1
- Zoro # G8002383
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6 |
Details
Item | Cage Nut |
Nut Shape | Hex |
Nut Material | Stainless Steel |
System of Measurement | Metric |
Description
Broach Nuts,Hex Broa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.080.0012)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated (U70411.100.0600)
- MIDWEST FASTENER 1/4" x 1-3/4" Plain Steel Tension Pins 10PK (72792)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320100100PZ)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 2000 PK (215321)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30096-3816-3B/B)
- VAST Spring Nut, 5/8"-11, 100 PK (V200 5/8-100)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7931-1024-4)
- ZORO SELECT Cage Nut, #6-32, Square Shape, Steel, Zinc Plated Finish (0608NCAG)
- VAST Spring Nut, M10-24.00, 25 PK (V200 10-24-25)
- Unicorp Spring Nuts & Cage Nuts