Shop All Spring Nuts & Cage Nuts
Unicorp
Cage Nut, M5, Hex Shape, Steel, Zinc Plated Finish
Mfr # EKF2-M5-1-ZI
Zoro # G8003415
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Nut Shape Hex
- Nut Material Steel
- Nut Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EKF2-M5-1-ZI
- Zoro # G8003415
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M5 |
Details
Item | Cage Nut |
Nut Shape | Hex |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Metric |
Description
Broach Nuts,Hex Broa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 3 in, Zinc Plated Stainless Steel Flat Head Square Drive, 2000 PK (0.FSC08300ZN17)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401200)
- HILLMAN 74048 10 x 0.75 in. Pan Combo Zinc Plated Sheet Metal Screw (77666)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, White Ruspert Steel Hex Head Hex Drive, 50 PK (54490)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V211 1/4S2-25)
- ZORO SELECT Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT3)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 25 PK (V200 5/16S2-25)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ1)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD7)
- VAST Spring Nut, 5/16"-18, 25 PK (V210 5/16-25)
- Unicorp Spring Nuts & Cage Nuts