Shop All Spring Nuts & Cage Nuts
Unicorp
Cage Nut, M4, Hex Shape, Stainless Steel
Mfr # EKFS2-M4-1
Zoro # G8002277
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Nut Shape Hex
- Nut Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EKFS2-M4-1
- Zoro # G8002277
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M4 |
Details
Item | Cage Nut |
Nut Shape | Hex |
Nut Material | Stainless Steel |
System of Measurement | Metric |
Description
Broach Nuts,Hex Broa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39608)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-9)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- VAST Spring Nut, M8-1.25, 25 PK (V200 M8-25)
- ZORO SELECT Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT3)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76284)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138322005)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE1)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- Unicorp Spring Nuts & Cage Nuts