Shop All Spring Nuts & Cage Nuts
Unicorp
Cage Nut, M3, Hex Shape, Steel, Zinc Plated Finish
Mfr # EKF2-M3-2-ZI
Zoro # G8006172
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Nut Shape Hex
- Nut Material Steel
- Nut Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EKF2-M3-2-ZI
- Zoro # G8006172
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M3 |
Details
Item | Cage Nut |
Nut Shape | Hex |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Metric |
Description
Broach Nuts,Hex Broa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0056)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.7200)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 2400 PK (B12348.025.0001)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-832-3B)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ1)
- ZORO SELECT Cage Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 5000 PK (210151)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Phosphate Finish, 25 PK (5558PK)
- NEWPORT FASTENERS Spring Nut, #4-40, Flat Shape, 18-8 Stainless Steel, Plain Finish, 5000 PK (521156)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 100 PK (V201 1/2S2-100)
- Unicorp Spring Nuts & Cage Nuts